Hose Polymetra Clear, roll=30m, I.D. 25x4mm

  • ERIKS:10014860
Image 1
Save to list

€19.20/ meterexcl. VAT

€23.23incl. VAT

49 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.20

-

30+

€14.40

25.00%

60+

€12.48

35.00%

90+

€11.52

40.00%

120+

€10.56

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
55 mm
Roll length
30 m
Weight
0.51 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No