Hose Polymetra Clear, roll=30m, I.D. 16x3.3mm

  • ERIKS:10014858
Image 1
Save to list

€12.10/ meterexcl. VAT

€14.64incl. VAT

655 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.10

-

30+

€9.07

25.00%

60+

€7.87

35.00%

90+

€7.26

40.00%

120+

€6.66

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
16 mm
Wall thickness
3.3 mm
Outer Diameter
22.6 mm
Maximum operating pressure
8 bar
Minimum burst pressure
24 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
35 mm
Roll length
30 m
Weight
0.25 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No