Hose Polymetra Clear, roll=30m, I.D. 13x3.1mm

  • ERIKS:12495801
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€9.75

-

30+

€7.31

25.00%

60+

€6.34

35.00%

90+

€5.85

40.00%

120+

€5.36

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
13 mm
Wall thickness
3.1 mm
Outer Diameter
19.1 mm
Maximum operating pressure
9 bar
Minimum burst pressure
27 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
30 mm
Roll length
30 m
Weight
0.19 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No
Alternatives

€9.20/ meterexcl. VAT

€11.13incl. VAT

123 In stock - Available while stock lasts - Estimated delivery date 06/11/2026