Hose Polyflex yellow, roll=100m, O.D. 6x1

  • ERIKS:10069606
Image 1
Application: Flexible pipe as pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing.

Temperature range: -60 °C to +100 °C

Properties: yellow, polyamide (Nylon), PA12

Connections: Rectupush or Festo push-in couplings
Save to list

€1.76/ meterexcl. VAT

€2.13incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.34

-

100+

€1.76

25.00%

200+

€1.64

30.00%

500+

€1.40

40.00%

1000+

€1.17

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polyflex
Hose material
PA (Nylon)
Internal diameter
4 mm
Wall thickness
1 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
26 bar
Temperature range
from -60 to 100 °C
Roller length
100 m
Colour
Yellow
Minimum bending radius
30 mm