Hose Polyflex black, roll=100m, O.D. 4x1

  • ERIKS:11177090
Image 1
Application: Flexible pipe as pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing.

Temperature range: -60 °C to +100 °C

Properties: black, polyamide (Nylon), PA12

Connections: Rectupush or Festo push-in couplings
Save to list

€1.28/ meterexcl. VAT

€1.55incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.70

-

100+

€1.27

25.00%

200+

€1.19

30.00%

500+

€1.02

40.00%

1000+

€0.85

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polyflex
Hose material
PA (Nylon)
Internal diameter
2 mm
Wall thickness
1 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
44 bar
Temperature range
from -60 to 100 °C
Roller length
100 m
Colour
Black
Minimum bending radius
20 mm