Hose Polyflex black, roll=100m, O.D. 15x1,5

  • ERIKS:11091793
Image 1
Application: Flexible pipe as pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing.

Temperature range: -60 °C to +100 °C

Properties: black, polyamide (Nylon), PA12

Connections: Rectupush or Festo push-in couplings
Save to list

€7.95/ meterexcl. VAT

€9.62incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.60

-

100+

€7.95

25.00%

200+

€7.42

30.00%

500+

€6.36

40.00%

1000+

€5.30

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polyflex
Hose material
PA (Nylon)
Internal diameter
12 mm
Wall thickness
1.5 mm
Outer diameter
15 mm
Maximum operating pressure at 20 °C
14 bar
Temperature range
from -60 to 100 °C
Roller length
100 m
Colour
Black
Minimum bending radius
100 mm