Hose Polybar coil=30m 25x5

  • ERIKS:11191890
Image 1
Save to list

€25.10/ meterexcl. VAT

€30.37incl. VAT

27 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.10

-

60+

€18.83

25.00%

120+

€16.32

35.00%

180+

€15.06

40.00%

240+

€13.81

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
35 mm
Maximum operating pressure
16 bar
Minimum burst pressure
48 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
100 mm
Roll length
30 m
Weight
0.681 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No
Alternatives
Log in to view priceLog in