Hose Polybar coil=30m 102x8,5

  • ERIKS:11196015
Image 1
Save to list

€118.13/ meterexcl. VAT

€142.94incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€157.50

-

30+

€118.13

25.00%

60+

€102.38

35.00%

90+

€94.50

40.00%

120+

€86.63

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
102 mm
Wall thickness
8.5 mm
Outer Diameter
119 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
400 mm
Roll length
30 m
Weight
3.783 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No