Hose Multipurpose Plus, roll=50m, I.D. 63x6mm

  • ERIKS:12407276
Image 1
Save to list

€20.63/ meterexcl. VAT

€24.96incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.50

-

50+

€20.63

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
63 mm
Wall thickness
6 mm
Outer Diameter
75 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
315 mm
Roll length
50 m
Weight
1.4 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No