Hose Multipurpose Plus, roll=30m, I.D. 63x6mm

  • ERIKS:14507000
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
63 mm
Wall thickness
6 mm
Outer Diameter
75 mm
Maximum operating pressure
4.5 bar
Minimum burst pressure
13.5 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
250 mm
Roll length
30 m
Weight
1.39 kg/m
Material of inner wall
PVC
Temperature range
from -40 to 60 °C
Static wire
No