Hose Multipurpose Plus, roll=30m, I.D. 38x4.2mm

  • ERIKS:14509584
Image 1
Save to list
Not available in webshop

Sold per: 360Min. order: 360

Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
38 mm
Wall thickness
4.2 mm
Outer Diameter
46.4 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
130 mm
Roll length
30 m
Weight
0.66 kg/m
Material of inner wall
PVC
Temperature range
from -40 to 60 °C
Static wire
No