Hose Multipurpose Plus, roll=30m, I.D. 152x9.5mm

  • ERIKS:14509589
Image 1
Save to list
Not available in webshop

Sold per: 30Min. order: 30

Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
152 mm
Wall thickness
9.5 mm
Outer Diameter
171 mm
Maximum operating pressure
2 bar
Minimum burst pressure
6 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
600 mm
Roll length
30 m
Weight
5 kg/m
Material of inner wall
PVC
Temperature range
from -40 to 60 °C
Static wire
No