Hose Multipurpose Plus, roll=30m, I.D. 127x8.5mm

  • ERIKS:12407264
Image 1
Save to list

€75.90/ meterexcl. VAT

€91.84incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.90

-

20+

€56.93

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
127 mm
Wall thickness
8.5 mm
Outer Diameter
144 mm
Maximum operating pressure
3.5 bar
Minimum burst pressure
10.5 bar
Vacuum-resistance at 20 °C
85 %
Minimum bending radius
635 mm
Roll length
20 m
Weight
3.9 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No