Hose Multipurpose Plus, roll=30m, I.D. 102x7.3mm

  • ERIKS:14509587
Image 1
Save to list
Not available in webshop

Sold per: 150Min. order: 150

Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
102 mm
Wall thickness
7.3 mm
Outer Diameter
116.6 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
410 mm
Roll length
30 m
Weight
2.7 kg/m
Material of inner wall
PVC
Temperature range
from -40 to 60 °C
Static wire
No