Hose Multipurpose Plus Cu-AS, roll=50m, I.D. 51x5.2mm

  • ERIKS:14509591
Image 1
Save to list
Not available in webshop

Sold per: 840Min. order: 840

Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus Cu-AS
Internal diameter
51 mm
Wall thickness
5.2 mm
Outer Diameter
61.4 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
200 mm
Roll length
50 m
Weight
1.05 kg/m
Material of inner wall
PVC
Temperature range
from -40 to 45 °C
Static wire
Yes