Hose Manichem-C/SD-ENEK I.D. 38x7 roll=40m

  • ERIKS:13482574
Image 1
Save to list

€135.50/ meterexcl. VAT

€163.96incl. VAT

21.5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Manichem-C/SD-ENEK
Wall thickness
7 mm
Outer Diameter
52 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
150 mm
Roll length
40 m
Weight
1.35 kg/m
Material of inner wall
UPE
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
Yes