Hose Manichem-C/SD-ENEK I.D. 25x6,5 roll=40m

  • ERIKS:13483503
Image 1
Save to list

€107.00/ meterexcl. VAT

€129.47incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Manichem-C/SD-ENEK
Wall thickness
6.5 mm
Outer Diameter
38 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
225 mm
Roll length
40 m
Weight
1.9 kg/m
Material of inner wall
UPE
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
Yes