
€482.00/ pieceexcl. VAT
€583.22incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €482.00 | - |
3+ | €361.50 | 25.00% |
6+ | €337.40 | 30.00% |
10+ | €313.30 | 35.00% |
20+ | €289.20 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GAMMA BLACK |
Internal diameter | 52 mm |
Material of inner wall | NBR |
Material of outer wall | NBR |
Storz coupling | Yes |
Lug distance | 81 mm |
Roller length | 30 m |
Colour | Black |
Suitable for foods | No |