Hose Galaxy, roll=30m, I.D. 127x7,5

  • ERIKS:11196867
Image 1
Application: Wear resistant and robust suction and discharge hose for general industrial applications. Suitable for sand, gravel, mud, grain, cement, etc.

Temperature range: -25 °C to +60 °C

Properties: Polyurethane tube, red, smooth, with a PVC spiral. PVC cover, grey, light corrugated and wear resistant. Extremely flexible, resistant to deformation.

Connections: free of choice

Assembly: FIXXED Power hose clamps (for dimensions from 50 mm we advise using 2 clamps per connection)
Save to list

€145.13/ meterexcl. VAT

€175.61incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€193.50

-

30+

€145.13

25.00%

60+

€125.78

35.00%

90+

€116.10

40.00%

120+

€106.43

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GALAXY
Internal diameter
127 mm
Wall thickness
7.5 mm
Maximum operating pressure
2.5 bar
Vacuum-resistance at 20 °C
80 %
Static wire
Yes