Hose Eloflex grijs coil=50m 30

  • ERIKS:14782027
Image 1
Save to list

€7.65/ meterexcl. VAT

€9.26incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.20

-

50+

€7.65

25.00%

100+

€6.63

35.00%

150+

€6.12

40.00%

200+

€5.61

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
30 mm
Outer Diameter
35.6 mm
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
30 mm
Roll length
50 m
Weight
0.21 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No