Hose EF-2 SIL, roll=4m, I.D. 95

  • ERIKS:11060354
Image 1
Save to list

€87.38/ meterexcl. VAT

€105.73incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€116.50

-

4+

€87.38

25.00%

8+

€75.72

35.00%

12+

€69.90

40.00%

16+

€64.08

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
95 mm
Maximum operating pressure
1.9 bar
Vacuum-resistance at 20 °C
36 %
Minimum bending radius
48 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C