Hose EF-2 SIL, roll=4m, I.D. 70

  • ERIKS:12340710
Image 1
Save to list

€71.18/ meterexcl. VAT

€86.13incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.90

-

4+

€71.18

25.00%

8+

€61.69

35.00%

12+

€56.94

40.00%

16+

€52.20

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
70 mm
Maximum operating pressure
2.3 bar
Vacuum-resistance at 20 °C
43 %
Minimum bending radius
35 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C