Hose EF-2 SIL, roll=4m, I.D. 44

  • ERIKS:12648233
Image 1
Save to list

€53.10/ meterexcl. VAT

€64.25incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.80

-

4+

€53.10

25.00%

8+

€46.02

35.00%

12+

€42.48

40.00%

16+

€38.94

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
44 mm
Maximum operating pressure
2.6 bar
Vacuum-resistance at 20 °C
55 %
Minimum bending radius
21 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C