Hose EF-2 SIL, roll=4m, I.D. 40

  • ERIKS:11550687
Image 1
Save to list

€39.60/ meterexcl. VAT

€47.92incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 26/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€52.80

-

4+

€39.60

25.00%

8+

€34.32

35.00%

12+

€31.68

40.00%

16+

€29.04

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
40 mm
Maximum operating pressure
2.7 bar
Vacuum-resistance at 20 °C
59 %
Minimum bending radius
19 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C