Hose EF-2 SIL, roll=4m, I.D. 35

  • ERIKS:12614941
Image 1
Save to list

€44.63/ meterexcl. VAT

€54.00incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.50

-

4+

€44.63

25.00%

8+

€38.67

35.00%

12+

€35.70

40.00%

16+

€32.73

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
35 mm
Maximum operating pressure
2.7 bar
Vacuum-resistance at 20 °C
61 %
Minimum bending radius
18 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C