Hose EF-2 SIL, roll=4m, I.D. 229

  • ERIKS:11008765
Image 1
Save to list

€192.00/ meterexcl. VAT

€232.32incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€256.00

-

4+

€192.00

25.00%

8+

€166.40

35.00%

12+

€153.60

40.00%

16+

€140.80

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
229 mm
Maximum operating pressure
0.7 bar
Vacuum-resistance at 20 °C
8 %
Minimum bending radius
125 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C