Hose EF-2 NEO, roll=4m, I.D. 65

  • ERIKS:11149540
Image 1
Save to list

€53.40/ meterexcl. VAT

€64.61incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.20

-

4+

€53.40

25.00%

8+

€46.28

35.00%

12+

€42.72

40.00%

16+

€39.16

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 NEO
Internal diameter
65 mm
Maximum operating pressure
2.4 bar
Vacuum-resistance at 20 °C
47 %
Minimum bending radius
31 mm
Roll length
4 m
Material of inner wall
Fibreglass neoprene coat.
Temperature range
from -35 to 135 °C