Hose EF-2 NEO, roll=4m, I.D. 165

  • ERIKS:11132585
Image 1
Save to list

€109.50/ meterexcl. VAT

€132.50incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€146.00

-

4+

€109.50

25.00%

8+

€94.90

35.00%

12+

€87.60

40.00%

16+

€80.30

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 NEO
Internal diameter
165 mm
Maximum operating pressure
1 bar
Vacuum-resistance at 20 °C
14 %
Minimum bending radius
83 mm
Roll length
4 m
Material of inner wall
Fibreglass neoprene coat.
Temperature range
from -35 to 135 °C