Hose EF-1 SIL, roll=4m, I.D. 178

  • ERIKS:10015617
Image 1
Save to list

€106.88/ meterexcl. VAT

€129.32incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€142.50

-

4+

€106.88

25.00%

8+

€92.63

35.00%

12+

€85.50

40.00%

16+

€78.38

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 SIL
Internal diameter
178 mm
Maximum operating pressure
0.6 bar
Vacuum-resistance at 20 °C
11 %
Minimum bending radius
60 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C