Hose EF-1 PVC, roll=6m, I.D. 76mm

  • ERIKS:10014733
Image 1
Save to list

€13.88/ meterexcl. VAT

€16.79incl. VAT

Sold per: 6Min. order: 6

18 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.50

-

6+

€13.88

25.00%

12+

€12.03

35.00%

18+

€11.10

40.00%

24+

€10.18

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
76 mm
Maximum operating pressure
0.6 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
54 mm
Roll length
6 m
Weight
0.27 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C