Hose EF-1 PVC, roll=6m, I.D. 51mm

  • ERIKS:10014730
Image 1
Save to list

€11.85/ meterexcl. VAT

€14.34incl. VAT

Sold per: 6Min. order: 6

24 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.80

-

6+

€11.85

25.00%

12+

€10.27

35.00%

18+

€9.48

40.00%

24+

€8.69

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
51 mm
Maximum operating pressure
0.8 bar
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
36 mm
Roll length
6 m
Weight
0.19 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C