Hose EF-1 PVC, roll=6m, I.D. 203mm

  • ERIKS:10014746
Image 1
Save to list

€29.55/ meterexcl. VAT

€35.76incl. VAT

Sold per: 6Min. order: 6

30 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.40

-

6+

€29.55

25.00%

12+

€25.61

35.00%

18+

€23.64

40.00%

24+

€21.67

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
203 mm
Maximum operating pressure
0.2 bar
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
142 mm
Roll length
6 m
Weight
0.81 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C