Hose Delta-MD, roll=50m, I.D. 76mm

  • ERIKS:10014948
Image 1
Save to list

€25.30/ meterexcl. VAT

€30.61incl. VAT

11 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.30

-

50+

€18.98

25.00%

100+

€16.45

35.00%

300+

€12.65

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta-MD
Internal diameter
76 mm
Wall thickness
2.4 mm
Outer Diameter
80.8 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Roll length
50 m
Weight
0.75 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No