Hose Delta-MD, roll=50m, I.D. 25mm

  • ERIKS:10014946
Image 1
Save to list

€4.95/ meterexcl. VAT

€5.99incl. VAT

Sold per: 50Min. order: 50

150 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.60

-

50+

€4.95

25.00%

100+

€4.29

35.00%

300+

€3.30

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta-MD
Internal diameter
25 mm
Wall thickness
2.2 mm
Outer Diameter
29.4 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Roll length
50 m
Weight
0.24 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from -22 to 176 °F
Static wire
No