
€957.50/ meterexcl. VAT
€1,158.58incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €957.50 | - |
6+ | €718.13 | 25.00% |
12+ | €622.38 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP VITON-EC 459 |
Internal diameter | 600 mm |
Wall thickness | 0.5 mm |
Outer Diameter | 612 mm |
Maximum operating pressure | 0.03 bar |
Minimum burst pressure | 0.09 bar |
Vacuum-resistance at 20 °C | 0.1 % |
Minimum bending radius | 128 mm |
Roll length | 3 m |
Material of inner wall | FPM |
Temperature range | from -20 to 210 °C |