€367.50/ meterexcl. VAT
€444.68incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €367.50 | - |
6+ | €275.63 | 25.00% |
12+ | €238.88 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP SILIKON 460 |
Internal diameter | 225 mm |
Maximum operating pressure | 0.11 bar |
Minimum burst pressure | 0.33 bar |
Vacuum-resistance at 20 °C | 2 % |
Minimum bending radius | 54 mm |
Material of inner wall | Silicone impregnated glass tissue |
Temperature range | from -70 to 260 °C |