
€150.75/ pieceexcl. VAT
€182.41incl. VAT
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €150.75 | - |
3+ | €134.00 | 11.11% |
7+ | €117.25 | 22.22% |
21+ | €100.50 | 33.33% |
51+ | €92.13 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHM DIN 11864-1 GS-A-DIN R2 |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Food Male Thread |
Connection termination | DIN 11864-1 BS - DIN/R2 |
Connection termination size | 29,0x1,5 (26,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |