
€168.30/ pieceexcl. VAT
€203.64incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €168.30 | - |
3+ | €149.60 | 11.11% |
7+ | €130.90 | 22.22% |
21+ | €112.20 | 33.33% |
51+ | €102.85 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHF DIN 11864-1 BS-A-ISO |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Food Female Thread |
Connection termination | DIN 11864-1 BS - ISO |
Connection termination size | 33,7x2,0 (29,7) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |