
€145.35/ pieceexcl. VAT
€175.87incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €145.35 | - |
3+ | €129.20 | 11.11% |
7+ | €113.05 | 22.22% |
21+ | €96.90 | 33.33% |
51+ | €88.83 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHM DIN 11864-1 GS-A-DIN R2 |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Food Male Thread |
Connection termination | DIN 11864-1 BS - DIN/R2 |
Connection termination size | 23,0x1,5 (20,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |