
€122.85/ pieceexcl. VAT
€148.65incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €122.85 | - |
3+ | €109.20 | 11.11% |
7+ | €95.55 | 22.22% |
21+ | €81.90 | 33.33% |
51+ | €75.08 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHF DIN 11864-1 BS-A-ISO |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Food Female Thread |
Connection termination | DIN 11864-1 BS - ISO |
Connection termination size | 17,2x1,6 (14,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |