Hose clamp casted iron SK 39 35-42

  • ERIKS:11903846
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SK
Material
Cast iron
Clamping range
from 35 to 42 mm
Tape width
39 mm