Hose clamp casted iron SK 34 30-35

  • ERIKS:12218284
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SK
Material
Cast iron
Clamping range
from 30 to 35 mm
Tape width
34 mm