Hose clamp casted iron SK 29 22-29

  • ERIKS:11958511
Image 1
Save to list

€7.16/ pieceexcl. VAT

€8.66incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.95

-

10+

€7.16

20.00%

20+

€6.27

30.00%

50+

€5.37

40.00%

100+

€4.92

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SK
Material
Cast iron
Clamping range
from 22 to 29 mm
Tape width
29 mm