Hose Armorvin HNP, roll=60m, I.D. 20x3,5

  • ERIKS:11954276
Image 1
Save to list

€14.63/ meterexcl. VAT

€17.70incl. VAT

Sold per: 60Min. order: 60

60 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.50

-

60+

€14.63

25.00%

120+

€12.68

35.00%

180+

€11.70

40.00%

240+

€10.73

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ARMORVIN HNP
Internal diameter
20 mm
Wall thickness
3.5 mm
Outer Diameter
27 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
50 mm
Roll length
60 m
Material of inner wall
PVC
Temperature range
from -5 to 65 °C