Hose ALPO FOOD Cu-AS coil=20m 63x3,6

  • ERIKS:11237259
Image 1
Save to list

€34.93/ meterexcl. VAT

€42.27incl. VAT

Estimated delivery date - 07/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€34.93

-

20+

€26.20

25.00%

40+

€22.70

35.00%

60+

€20.96

40.00%

80+

€19.21

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD Cu-AS
Internal diameter
63 mm
Wall thickness
0.5 mm
Outer Diameter
71.3 mm
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
80 mm
Roll length
20 m
Weight
0.553 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes