Hose ALPO FOOD Cu-AS coil=20m 45x2,9

  • ERIKS:11237254
Image 1
Save to list

€22.28/ meterexcl. VAT

€26.96incl. VAT

Estimated delivery date - 07/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€22.28

-

20+

€16.71

25.00%

40+

€14.48

35.00%

60+

€13.37

40.00%

80+

€12.25

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD Cu-AS
Internal diameter
45 mm
Wall thickness
0.5 mm
Outer Diameter
51.4 mm
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
65 mm
Roll length
20 m
Weight
0.319 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes