Hose ALPO FOOD Cu-AS coil=20m 140x5,5

  • ERIKS:11237269
Image 1
Save to list

€81.72/ meterexcl. VAT

€98.88incl. VAT

Estimated delivery date - 07/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€81.72

-

20+

€61.29

25.00%

40+

€53.12

35.00%

60+

€49.03

40.00%

80+

€44.95

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD Cu-AS
Internal diameter
140 mm
Wall thickness
0.7 mm
Outer Diameter
151.4 mm
Vacuum-resistance at 20 °C
9 %
Minimum bending radius
180 mm
Roll length
20 m
Weight
1.591 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes