Hose ALPO FOOD Cu-AS coil=20m 130x5,3

  • ERIKS:11237268
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD Cu-AS
Internal diameter
130 mm
Wall thickness
0.7 mm
Outer Diameter
141.4 mm
Vacuum-resistance at 20 °C
9 %
Minimum bending radius
170 mm
Roll length
20 m
Weight
1.481 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes