Hose Abratape 06 Food, roll=10m, I.D. 50mm

  • ERIKS:12379065
Image 1
Save to list

€32.78/ meterexcl. VAT

€39.66incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.70

-

10+

€32.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 Food
Internal diameter
50 mm
Wall thickness
4 mm
Outer Diameter
73 mm
Maximum operating pressure
0.8 bar
Vacuum-resistance at 20 °C
26 %
Minimum bending radius
33 mm
Roll length
10 m
Weight
0.45 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C