
€174.75/ meterexcl. VAT
€211.45incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €233.00 | - |
10+ | €174.75 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 06 Food |
Internal diameter | 400 mm |
Wall thickness | 0.6 mm |
Outer Diameter | 408 mm |
Maximum operating pressure | 0.08 bar |
Vacuum-resistance at 20 °C | 2 % |
Minimum bending radius | 400 mm |
Roll length | 10 m |
Weight | 3.45 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |